Shop All Bin & Box Accessories
Quantum Storage Systems
Gray Plastic 22-1/2 in L, 17-1/2 in W, 1 in H
Mfr # COV93000GY
Zoro # G208595893
product price: $19.39
/ea
Sold in multiples of 3 for $58.17
$58.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Length 22-1/2 in
- Height 1 in
- Width 17-1/2 in
Product Information
- Brand Quantum Storage Systems
- MFR # COV93000GY
- Zoro # G208595893
- UPC # 651588008270
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 22-1/2 in |
Height | 1 in |
Width | 17-1/2 in |
Details
Color | Gray |
Material | Plastic |
Type | Lid |
Description
Use for storage or shipping. Protect contents from damage and dust with these snap-on covers. For use with DG93060GY.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety - 69 8 - Railing Flange with Toe Board Adapter, 1-1/2" Dia. (69 8)
- BENCHPRO Bolted Workbenches, Stainless Steel, 48" W, 30" to 36" Height, 6600 lb., Straight (KN3048+LP)
- AZAR DISPLAYS Clear Acrylic 22"W x 12"H 1/2" Thick Riser w/ Bumpers (515382)
- ECONOCO Spiral Costumer (K29)
- QUANTUM STORAGE SYSTEMS Window for Container, 12 PK (WUS230/234/238)
- QUANTUM STORAGE SYSTEMS DG Cover, Gray, 22-1/2 x 17-1/2 in., PK3, 3 PK (COV93000GY)
- QUANTUM STORAGE SYSTEMS Inlay Mat, 24 x 48 in. (2448SM)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS221)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID191GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV210)
- Quantum Storage Systems Bin & Box Accessories