Shop All Bin & Box Accessories
Quantum Storage Systems
Gray Plastic 16-1/2 in L, 10-7/8 in W, 1 in H
Mfr # COV92000GY
Zoro # G408619719
Sold in multiples of 4 for $37.56
$37.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Length 16-1/2 in
- Height 1 in
- Width 10-7/8 in
Product Information
- Brand Quantum Storage Systems
- MFR # COV92000GY
- Zoro # G408619719
- UPC # 651588008171
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 16-1/2 in |
Height | 1 in |
Width | 10-7/8 in |
Details
Color | Gray |
Material | Plastic |
Type | Lid |
Description
Use for storage or shipping. Protect contents from damage and dust with these snap-on covers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 42", 2610 lb. Capacity (4252A3)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins (HDC48-192-95)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, Red, 10 7/8 in L (30224RED)
- CANNON SECURITY PRODUCTS Pstl/Ammo Secur Cabinet (GCB-500)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID181BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 6 PK (WMS531)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3YL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS976)
- QUANTUM STORAGE SYSTEMS DG Cover, Gray, 10-7/8 x 8-1/4 in. 10PK (COV91000GY)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID301GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- Quantum Storage Systems Bin & Box Accessories