Shop All Bin & Box Accessories
Quantum Storage Systems
Gray Plastic 10-7/8 in L, 8-1/4 in W, 1 in H
Mfr # COV91000GY
Zoro # G308595786
product price: $8.19
/ea
Sold in multiples of 10 for $81.90
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Length 10-7/8 in
- Height 1 in
- Width 8-1/4 in
Product Information
- Brand Quantum Storage Systems
- MFR # COV91000GY
- Zoro # G308595786
- UPC # 651588008287
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 10-7/8 in |
Height | 1 in |
Width | 8-1/4 in |
Details
Color | Gray |
Material | Plastic |
Type | Lid |
Description
Use for storage or shipping. Protect contents from damage and dust with these snap-on covers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE HURRICANE TIE H1 (H1)
- SIMPLIFY 1.75LT Stackable Storage Bin in Clear (15096)
- KIPP Connector for 25 mm (1") Square Tube, 4-Way, A=25, L=122, PA Plastic, Steel Core (K0620.1251512)
- 80/20 M8 X 25mm Drop In T-Stud W/Nut (75-3635)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID181BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic 4-1/8 in W, 4 in H (WUS224)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV235)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 6 PK (WMS531)
- QUANTUM STORAGE SYSTEMS Clear Window For 24" Hulk Container QUS957 (WUS957)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV92000CO)
- CAMBRO Translucent Polypropylene Seal Covers (CASFC12SCPP190)
- Quantum Storage Systems Bin & Box Accessories