Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Red, Polypropylene, 10 7/8 in W, 5 in H
Mfr # DG92050RD
Zoro # G9736869
product price: $15.25
/ea
Sold in multiples of 12 for $183.00
$183.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 40 lb
- Material Polypropylene
- Overall Height 5 in
- Overall Width 10 7/8 in
Product Information
- Brand Quantum Storage Systems
- MFR # DG92050RD
- Zoro # G9736869
- UPC # 651588073940
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 5 in |
Overall Width | 10 7/8 in |
Details
Color | Red |
Load Capacity | 40 lb |
Material | Polypropylene |
Item | Divider Box |
Description
Dividable Grid Container,16-1/2"x10-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear, Polypropylene, 16 1/8 in L, 11 1/4 in W, 6 3/4 in H, 3 gal Volume Capacity (19424306)
- ZORO SELECT Wire Shelf 48"x18", Chrome (5GRV4)
- VESTIL DRUM CONTAINMENT COVER - ORANGE (SCC-65-CVR-OR)
- FAST LOCK PALLET HDPE Pallet, 12 in L, 40 in W, 6 in H (FLP-02-001)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 29 1/2 in L, 19 1/2 in W, 15 in H (SNT300RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 10-7/8 in L, 8-1/4 in W, 5 in H (DG91050RD)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 9 in H, 0.76 cu ft Volume Capacity (SNT185BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180BL)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 12 in H (DG93120GY)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030GY)
- Quantum Storage Systems Storage Totes & Containers