Shop All Storage Totes & Containers
This Product is Discontinued
Quantum Storage Systems
Divider Box, Red, polypropylene, 0.23 cu ft Volume Capacity (Discontinued)
Mfr # DG92035RD
Zoro # G3816391
This Product is Discontinued
Key Features
- Color Red
- Material polypropylene
- Volume Capacity 0.23 cu ft
- ESD Conductive No
- Inside Height 3 in
Product Information
- Brand Quantum Storage Systems
- MFR # DG92035RD
- Zoro # G3816391
- UPC # 651588008553
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Inside Height | 3 in |
Inside Length | 14 7/8 in |
Inside Width | 9 1/4 in |
Details
Color | Red |
Material | polypropylene |
Item | Divider Box |
Volume Capacity | 0.23 cu ft |
ESD Conductive | No |
Description
Divider Box, Color Red, Divider Color Gray, Material Polypropylene, Volume Capacity 0.23 cu ft, Inside Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.