Shop All Storage Totes & Containers
Quantum Storage Systems
Divider Box, Red, Not Specified, 16-1/2 in L, 10-7/8 in W, 6 in H
Mfr # DG92060RD
Zoro # G1577199
product price: $15.55
/ea
Sold in multiples of 8 for $124.40
$124.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity Not Specified
- Material Not Specified
- Overall Length 16-1/2 in
- Overall Height 6 in
Product Information
- Brand Quantum Storage Systems
- MFR # DG92060RD
- Zoro # G1577199
- UPC # 651588007280
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 16-1/2 in |
Overall Height | 6 in |
Overall Width | 10-7/8 in |
Inside Width | 9-1/4 in |
Inside Height | 5-1/2" |
Inside Length | 14-1/8" |
Details
Color | Red |
Load Capacity | Not Specified |
Material | Not Specified |
Item | Divider Box |
Description
Grid Container,Red,16.5 x 10.88 x 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Punched Panel for Devices (D4P-1)
- 80/20 T-Handle Hex Wrench 3/16" Ball End (65-6000)
- DECADE PRODUCTS Blue Bulk Container, Plastic, 25.4 cu ft Volume Capacity (M013000-100)
- KRUEGER Therma Level Gauge, 36"D, 6" Extn, 2"NPT (H-2-36-6)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 16-1/2 in L, 10-7/8 in W, 6 in H (DG92060BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230CL)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 10 7/8 in L, 8 1/4 in W, 3 1/2 in H (DG91035GY)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 8 in H (TUB1711-8GY)
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 8 1/4 in W, 2 1/2 in H, .38 cu ft Volume Capacity (DG91025GY)
- Quantum Storage Systems Storage Totes & Containers