Shop All Storage Totes & Containers
Quantum Storage Systems
Cross Stacking Container, Red, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H
Mfr # TUB2516-8RD
Zoro # G5431791
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 100 lb
- Material Polypropylene
- Overall Length 25 1/8 in
- Overall Height 8 1/2 in
Product Information
- Brand Quantum Storage Systems
- MFR # TUB2516-8RD
- Zoro # G5431791
- UPC # 651588333679
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 25 1/8 in |
Overall Height | 8 1/2 in |
Overall Width | 16 in |
Inside Width | 11 3/8 in |
Inside Height | 8 in |
Inside Length | 20 1/2 in |
Bottom Inside Width | 11 3/8 in |
Bottom Inside Length | 20 1/2 in |
Overall LxWxH | 25 1/8 in x 16 in x 8 1/2 in |
Outside Width | 16 in |
Outside Height | 8 1/2 in |
Outside Length | 25 1/8 in |
Description
Cross Stacking Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Red, Nestable Yes, Overall Height 8 1/2 in, Overall Length 25 1/8 in, Overall Width 16 in, Resistant To Corrosion, Water, Stackable Yes, Stacking Capacity Not Applicable, Volume Capacity 9.8 gal, Weight Capacity 100 lb, NSF Certified No, Bottom Inside Length 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBPBL)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H (CVD2442 MED GREY)
- DAYTON Drum Lifter, 55 gal., 800 lb. (30YP27)
- ZORO SELECT Drum Liner, Straight, 85 gal., 8 mil, PK10 (35KT83)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230BL)
- QUANTUM STORAGE SYSTEMS Lid Cover for Dividable Grid Containers, Red (COV91000RD)
- QUANTUM STORAGE SYSTEMS Divider Box, Black, Polypropylene, 16 1/2 in L, 10 7/8 in W, 8 in H (DG92080CO)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 7 1/2 in W, 5 in H, 0.1 cu ft Volume Capacity (RSO1207-5)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12WT)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 23 3/4 in L, 17 1/4 in W, 8 in H (TUB2417-8WT)
- MONOFLO Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 14 in H (NRSO2415-14 Gray)
- Quantum Storage Systems Storage Totes & Containers