Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Lid
Mfr # LID191CL
Zoro # G2189325
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Overall Width 7 in
- Overall Length 21 in
- For Container Type Stack and Nest Container
Product Information
- Brand Quantum Storage Systems
- MFR # LID191CL
- Zoro # G2189325
- UPC # 651588335550
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 7 in |
Overall Length | 21 in |
Outside Width | 7 in |
Outside Length | 21 in |
Details
Material | Plastic |
Color | Clear |
Item | Lid |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Standards | FDA Compliant |
Compatible Manufacturer Model Number | SNT190CL, SNT195CL |
Description
Lid, Color Clear, Compatible Manufacturer Model Number SNT190CL, SNT195CL, Material Plastic, Overall Diameter Not Applicable, Overall Length 21 in, Overall Width 7 in, Shape Rectangular, Standards FDA Compliant, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHMG)
- PARTNERS BRAND Storage Bin, White, 25 PK (BINJ101810)
- EKENA MILLWORK 23 1/4"W x 3 7/8"D x 7 1/8"H Odessa Acanthus Leaf Shelf (SH23X07X04OD)
- ECONOCO Slatwall, Shoe Shelf, 4" x 10", PK100 (JM410/ST)
- QUANTUM STORAGE SYSTEMS Blue Plastic Accessory (QBC111BL)
- QUANTUM STORAGE SYSTEMS Silver Steel Stacking Bracket, 1 PR (HMB530/535C)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS239/240)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS221)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS976)
- ZORO SELECT Silver Stainless Steel Container Lid (77112)
- Quantum Storage Systems Bin & Box Accessories