Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 5 1/2 in W
Mfr # LBL5X8CO
Zoro # G4206203
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Length 8 1/2 in
- Width 5 1/2 in
- Thickness 1/4 in
Product Information
- Brand Quantum Storage Systems
- MFR # LBL5X8CO
- Zoro # G4206203
- UPC # 651588012130
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 8 1/2 in |
Width | 5 1/2 in |
Overall Length | 8 in |
Overall Width | 5 in |
Overall LxWxH | 8 in x 5 in |
Details
Color | Clear |
Item | Conductive ESD Label Holder |
Material | Plastic |
Thickness | 1/4 in |
Finish | Flat Black |
Product Type | Label Holder |
Label Attachment Type | Hanging Pocket |
For Use With | Conductive Grid Containers |
Number of Label Holders | 6 |
Label Holder Mounting Type | Hanging |
Label Holder Style |
Description
Conductive ESD Label Holder, Color Clear, Label Attachment Type Pocket, Material Plastic, Mounting Type Hanging, Number of Label Holders 6, Overall Length 8 in, Overall Width 5 in, Product Type Label Holder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slot L.Holder 40 S 50.8 X 101.6mm, PK25 (40-2845)
- MADISON Tape Level Indicator, 15.31In, Brass Stem (TL4569-10358)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, Green, 23 5/8 in L (QSB114GN)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Rigid Base Closure, Brass Body (08902)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 5 1/2 in L, 5 1/4 in W (LBL3X5CO)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 2 1/2 in W (LBL2X8CO)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 4 PK (WUS952)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV91000CO)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS230/234)
- QUANTUM STORAGE SYSTEMS Clear Dust Cover Acrylic Inlays (DDC92000CL)
- QUANTUM STORAGE SYSTEMS Blue Plastic 19-1/2 in L, 13-1/2 in W, 1 in H (LID201BL)
- Quantum Storage Systems Bin & Box Accessories