Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 2 1/2 in W
Mfr # LBL2X8CO
Zoro # G3899016
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Length 8 1/2 in
- Width 2 1/2 in
- Finish Flat Black
Product Information
- Brand Quantum Storage Systems
- MFR # LBL2X8CO
- Zoro # G3899016
- UPC # 651588012055
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 8 1/2 in |
Width | 2 1/2 in |
Overall Width | 2 in |
Overall Length | 8 in |
Overall LxWxH | 8 in x 2 in |
Details
Color | Clear |
Item | Conductive ESD Label Holder |
Material | Plastic |
Finish | Flat Black |
Thickness | 1/4 in |
Product Type | Label Holder |
Label Attachment Type | Hanging Pocket |
For Use With | Conductive Grid Containers |
Label Holder Mounting Type | Hanging |
Number of Label Holders | 6 |
Label Holder Style |
Description
Conductive ESD Label Holder, Color Clear, Label Attachment Type Pocket, Material Plastic, Mounting Type Hanging, Number of Label Holders 6, Overall Length 8 in, Overall Width 2 in, Product Type Label Holder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLDING GUARD Bulk Storage Locker Top, 36 in W, 60 in D, 36 in H (LT35GALV)
- HASTINGS EQUITY MFG Hastings 500 Gallon Self-Standing Storage Tank T-0500-062 (T-0500-062 (500I))
- QUANTUM STORAGE SYSTEMS Black Plastic Accessory (DUS240/250)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, Clear, 18 in L (PB1811-10 Clear)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 5 1/2 in W (LBL5X8CO)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 5 1/2 in L, 5 1/4 in W (LBL3X5CO)
- QUANTUM STORAGE SYSTEMS Repl. Bin Cup for Mfr. No. QTB309, Clear (QTB309CUP)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID1711GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- QUANTUM STORAGE SYSTEMS DG Cover, Gray, 10-7/8 x 8-1/4 in. 10PK (COV91000GY)
- TRESTON Bin Rail for Treston Benches, 36" (US-859152-49)
- Quantum Storage Systems Bin & Box Accessories