Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Conductive ESD Label Holder, 5 1/2 in L, 5 1/4 in W
Mfr # LBL3X5CO
Zoro # G4285407
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Length 5 1/2 in
- Width 5 1/4 in
- Finish Wet Spray Air Dry
Product Information
- Brand Quantum Storage Systems
- MFR # LBL3X5CO
- Zoro # G4285407
- UPC # 651588012093
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 5 1/2 in |
Width | 5 1/4 in |
Overall Length | 5 in |
Overall Width | 5 in |
Overall LxWxH | 5 in x 5 in |
Details
Color | Clear |
Material | Plastic |
Item | Conductive ESD Label Holder |
Finish | Wet Spray Air Dry |
Thickness | 1/4 in |
Product Type | Label Holder |
Label Attachment Type | Hanging Pocket |
For Use With | Conductive Grid Containers |
Label Holder Mounting Type | Hanging |
Label Holder Style | |
Number of Label Holders | 6 |
Description
Conductive ESD Label Holder, Color Clear, Finish Unfinished, Label Attachment Type Pocket, Material Plastic, Mounting Type Hanging, Number of Label Holders 6, Overall Length 5 in, Overall Width 5 in, Product Type Label Holder, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Shelf w/Backsplash, 8-1/8x24x5In (4WMK1)
- ZORO SELECT Pail, 5.0 gal., Open Head, Natural (ROP2150-NM)
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9648S-3)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (3700-2S-95)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 2 1/2 in W (LBL2X8CO)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 5 1/2 in W (LBL5X8CO)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Set, 669, Gray (QTB669GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID241BL)
- QUANTUM STORAGE SYSTEMS Label Holder, Clear, 14 in., for Baskets (BLH14C)
- QUANTUM STORAGE SYSTEMS Clear Window For 24" Hulk Container QUS957 (WUS957)
- QUANTUM STORAGE SYSTEMS Blue Plastic Accessory (QBC111BL)
- Quantum Storage Systems Bin & Box Accessories