Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Bin Window
Mfr # WUS976
Zoro # G2949204
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- ESD Conductive No
- Used With Bin or Container Style Hopper Bin
- For Bin Type Stack Bin
Product Information
- Brand Quantum Storage Systems
- MFR # WUS976
- Zoro # G2949204
- UPC # 651588122013
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 6 in |
Overall Width | 14 in |
For Bin Width | 14 in |
Outside Width | 6 3/4 in |
Details
Color | Clear |
Material | Plastic |
ESD Conductive | No |
Item | Bin Window |
Used With Bin or Container Style | Hopper Bin |
For Bin Type | Stack Bin |
Product Type | Bin Window |
Compatible Manufacturer Model Number | QUS976 |
Number of Windows | 1 |
Description
Bin Window, For Bin Type Stack Bin, Material Plastic, Overall Height 6 in, Overall Width 14 in, Compatible Manufacturer Model Number QUS976, Color Clear, For Bin Width 14 in, Number of Windows 1, Product Type Bin Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bearing Rack (306B-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Blue, 11 5/8 in L (QSB109BL)
- QUANTUM STORAGE SYSTEMS Divider for Modular Wire Stacking Baskets (149DC)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 15 gal, Unlined, Blue (OT15L)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS955/975)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2417WT)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2417BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 5 in L, 3 in W (QDL-2115)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 6 PK (WUS265)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID1711GY)
- LEWISBINS Gray Fiberglass Lid (CSN2217-1GREY)
- Quantum Storage Systems Bin & Box Accessories