Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic Bin Window
Mfr # WUS239/240
Zoro # G3982307
original price:
$10.05
5% off
new price: $9.49
/pk 6, $1.58/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- ESD Conductive No
- Overall Height 6 3/4 in
- Used With Bin or Container Style Hang and Stack Bin
Product Information
- Brand Quantum Storage Systems
- MFR # WUS239/240
- Zoro # G3982307
- UPC # 651588045299
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 6 3/4 in |
Overall Width | 10 in |
Overall Length | 8 1/4 in |
For Bin Width | 6 1/2 in |
Outside Width | 3 in |
Details
Color | Clear |
Material | Plastic |
ESD Conductive | No |
Item | Bin Window |
Used With Bin or Container Style | Hang and Stack Bin |
Product Type | Bin Window |
For Bin Type | Hang and Stack Bin |
Compatible Manufacturer Model Number | QUS239, QUS240 |
Number of Windows | 6 |
Description
Bin Window, For Bin Type Hang and Stack Bin, Material Plastic, Overall Height 6 3/4 in, Overall Width 10 in, Compatible Manufacturer Model Number QUS239, QUS240, Color Clear, For Bin Width 6 1/2 in, Number of Windows 6, Product Type Bin Window, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S361872HG)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 12"D x 12"H (BKTM02X12X12HAPBL)
- MACROMATIC Liquid Level Relay (LCP1E100-G)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Yellow, 11 5/8 in L (30130YELLOBLANK)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID241BL)
- QUANTUM STORAGE SYSTEMS Black Plastic Label Holder, 4 in L, 2 1/4 in W (ELH445)
- QUANTUM STORAGE SYSTEMS Clear Plastic 8 in W, 2 in H (LBL2X8)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS221)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV230)
- QUANTUM STORAGE SYSTEMS Silver Steel Stacking Bracket, 1 PR (HMB530/535C)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- Quantum Storage Systems Bin & Box Accessories