Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic 8 in W, 5 in H
Mfr # LBL5X8
Zoro # G308639244
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Height 5 in
- Width 8 in
Product Information
- Brand Quantum Storage Systems
- MFR # LBL5X8
- Zoro # G308639244
- UPC # 651588012116
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Height | 5 in |
Width | 8 in |
Details
Color | Clear |
Material | Plastic |
Description
This clear label holder attaches securely with hook-and-loop fasteners to any size container allowing easy identification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Wall Cabinet, Charcoal, Cap. 200 lb, Keyed (WA11301226-02)
- 80/20 Mesh Panel Retainer, 15 Series, 1-1/2 In. (2436)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, Clear, 17 7/8 in L (QSB208CL)
- GROVES Mobile Red Rack, Red Powder-Coat, 20 in D, 79 in H (RMSS-3/20)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS976)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV240)
- QUANTUM STORAGE SYSTEMS Gray Plastic 10-7/8 in L, 8-1/4 in W, 1 in H (COV91000GY)
- QUANTUM STORAGE SYSTEMS Gray Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000GY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 6 PK (WUS235)
- QUANTUM STORAGE SYSTEMS Gray Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000GY)
- CRAFTSMAN Plastic Large Drawer Bin System, 14.24 in W, 8.307 H (CMST40709)
- Quantum Storage Systems Bin & Box Accessories