Shop All Bin & Box Accessories
Quantum Storage Systems
Clear Plastic 5-1/2 in W, 5 in H
Mfr # WUS230
Zoro # G208646458
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Height 5 in
- Width 5-1/2 in
Product Information
- Brand Quantum Storage Systems
- MFR # WUS230
- Zoro # G208646458
- UPC # 651588140574
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Height | 5 in |
Width | 5-1/2 in |
Details
Color | Clear |
Material | Plastic |
Description
Helps to maximize storage space and prevent spillage while organizing parts. Easily snaps into place. Allows for quick identification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 23 1/2 in L, 15 1/2 in W, 12 in H (SNT240CL)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 7 1/2 in W, 5 in H, 0.1 cu ft Volume Capacity (RSO1207-5)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 3 in H, Yellow, 5-3/8 in L (QUS232YL)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3228-1HG)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2417BL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 6 PK (WUS235)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Set, 669, Gray (QTB669GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID181BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic 10-7/8 in L, 8-1/4 in W, 1 in H (COV91000GY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV230)
- ORBIS Green Plastic Lid (RCSO2415-1 GREEN)
- Quantum Storage Systems Bin & Box Accessories