Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Plastic Lid
Mfr # LID301BL
Zoro # G3816321
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- For Container Type Stack and Nest Container
- Lid Type Snap-On
- Shape Rectangular
Product Information
- Brand Quantum Storage Systems
- MFR # LID301BL
- Zoro # G3816321
- UPC # 651588012772
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 18 1/4 in |
Overall Length | 26 5/8 in |
Outside Width | 18 1/4 in |
Details
Color | Blue |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Lid Type | Snap-On |
Shape | Rectangular |
Compatible Manufacturer Model Number | SNT300 |
Description
Lid, Color Blue, Compatible Grainger Part Number 8DA35, Compatible Manufacturer Model Number SNT300, Material Plastic, Overall Diameter Not Applicable, Overall Length 26 5/8 in, Overall Width 18 1/4 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Hydraulic Hose Cabinet Base, Steel (579-95)
- FASTCAP Speed Brace 15 in. x 18 in. Black Heavy-Duty Shelf Bracket (FC.SB15X18BL)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Clear Matte 18"x60 Ft., PK6 (60F-C9AC16-06)
- INVAL Garage Storage System (GS-GP30)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID191GY)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID301RD)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID241BL)
- QUANTUM STORAGE SYSTEMS Window for Container, 6 PK (WUS951)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV230)
- QUANTUM STORAGE SYSTEMS DG Cover, Gray, 10-7/8 x 8-1/4 in. 10PK (COV91000GY)
- ZORO SELECT Clear Plastic Bin Cups (30101BLANK)
- Quantum Storage Systems Bin & Box Accessories