Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Plastic Lid
Mfr # LID2417BL
Zoro # G3878016
original price:
$20.93
16% off
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Cross Stacking Container
- Overall Width 17 1/4 in
- For Container Type Cross Stacking Container
- Shape Rectangular
Product Information
- Brand Quantum Storage Systems
- MFR # LID2417BL
- Zoro # G3878016
- UPC # 651588012598
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 17 1/4 in |
Overall Length | 23 3/4 in |
Outside Width | 17 1/4 in |
Details
Color | Blue |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Cross Stacking Container |
For Container Type | Cross Stacking Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | TUB2417-12, TUB2417-8 |
Description
Lid, Color Blue, Compatible Grainger Part Number 11M642, 11M645, Compatible Manufacturer Model Number TUB2417-12, TUB2417-8, Material Plastic, Overall Diameter Not Applicable, Overall Length 23 3/4 in, Overall Width 17 1/4 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Cross Stacking Container
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, Clear, 18 in L (30265SCLAR)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-1848LD)
- QUANTUM STORAGE SYSTEMS Gray Plastic 23-1/2 in L, 19-1/2 in W, 1 in H (LID231 GY)
- WESTWARD PP Caster For 26 Cabinet, Brake (TTPPB26G)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2417WT)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2516-8BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID1711GY)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID301GY)
- QUANTUM STORAGE SYSTEMS DG Cover, Gray, 10-7/8 x 8-1/4 in. 10PK (COV91000GY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 2 1/2 in W (LBL2X8CO)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- Quantum Storage Systems Bin & Box Accessories