Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Plastic Lid
Mfr # LID231BL
Zoro # G3816251
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- Lid Type Snap-On
- For Container Type Stack and Nest Container
- Shape Rectangular
Product Information
- Brand Quantum Storage Systems
- MFR # LID231BL
- Zoro # G3816251
- UPC # 651588012536
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 23 1/2 in |
Overall Width | 19 1/2 in |
Outside Width | 19 1/2 in |
Details
Color | Blue |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
Lid Type | Snap-On |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | SNT225, SNT230 |
Description
Lid, Color Blue, Compatible Grainger Part Number 8DA67, 9DY54, Compatible Manufacturer Model Number SNT225, SNT230, Material Plastic, Overall Diameter Not Applicable, Overall Length 23 1/2 in, Overall Width 19 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Blouse/Dress Hanger Metal, 14", PK100 (SLD/14-LH)
- WALL CONTROL Slotted Tool Board Hook Kit, 13 Piece, Red (35-K-BASRD)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 6 PK (30239 BLUE)
- AZAR DISPLAYS Suction Cups, PK20 (700018)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID191GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID241BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID201GY)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Set, 669, Gray (QTB669GY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS242)
- PLATT Black Polyethylene Wheel, Steel Housing Wheel Kit (HDW055)
- Quantum Storage Systems Bin & Box Accessories