Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Plastic Lid
Mfr # LID181BL
Zoro # G3816181
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- For Container Type Stack and Nest Container
- Shape Rectangular
- Lid Type Snap-On
Product Information
- Brand Quantum Storage Systems
- MFR # LID181BL
- Zoro # G3816181
- UPC # 651588012352
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 11 in |
Overall Length | 18 in |
Outside Width | 10 in |
Details
Color | Blue |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Lid Type | Snap-On |
Compatible Manufacturer Model Number | SNT180, SNT185 |
Description
Lid, Color Blue, Compatible Grainger Part Number 8D901, 8DA63, Compatible Manufacturer Model Number SNT180, SNT185, Material Plastic, Overall Diameter Not Applicable, Overall Length 18 in, Overall Width 11 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Adjustable 2-Way Pipeline Cross Bar Rack (PS2CBADJ)
- ORBIS Blue Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Blue)
- MESA SAFE CO Depository Safe, with Combination Dial 184 lb, 3.6 cu ft, Steel (MFL3020CC)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK3)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID191RD)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID241BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID301GY)
- QUANTUM STORAGE SYSTEMS Yellow Plastic 2-3/4 in W, 3 in H (QBC112YL)
- QUANTUM STORAGE SYSTEMS DG Cover, Gray, 10-7/8 x 8-1/4 in. 10PK (COV91000GY)
- QUANTUM STORAGE SYSTEMS Clear Window For 24" Hulk Container QUS957 (WUS957)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV93000CO)
- Quantum Storage Systems Bin & Box Accessories