Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Plastic Bin Cups
Mfr # QBC112BL
Zoro # G4777367
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- ESD Conductive No
- Used With Bin or Container Style Shelf Bin
- Overall Height 3 in
- Overall Width 2 3/4 in
Product Information
- Brand Quantum Storage Systems
- MFR # QBC112BL
- Zoro # G4777367
- UPC # 651588015193
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 5 1/8 in |
Overall Height | 3 in |
Overall Width | 2 3/4 in |
Outside Width | 2 3/4 in |
Overall LxWxH | 5 1/8 in x 2 3/4 in x 3 in |
Details
Color | Blue |
Material | Plastic |
ESD Conductive | No |
Item | Bin Cups |
Used With Bin or Container Style | Shelf Bin |
Series | QBC112 |
Product Type | Bin Cup |
Electrostatic Discharge | No |
Weight Capacity | 1.2 lb |
For Container Type | Shelf Bin |
Compatible Manufacturer Model Number | QSB100, QSB101, QSB102, QSB103, QSB104, QSB105, QSB106, QSB107, QSB108, QSB109, QSB110, QSB114, QSB116, QSB201, QSB202, QSB203, QSB204, QSB205, QSB206, QSB207, QSB208, QSB209, QSB210, QSB214, QSB216, QSB801, QSB801CL, QSB802, QSB802CL, QSB803, QSB803CL, QSB804, QSB804CL, QSB805, QSB805CL, QSB806, QSB806CL, QSB807, QSB807CL, QSB808, QSB808CL, QSB809, QSB809CL, QSB810, QSB810CL, QSB814, QSB814CL, QSB816, QSB816CL |
Description
Bin Cups, Color Blue, Compatible Grainger Part Number 1NTX4, 1NTY3, 2ZMN8, 2ZMP1, 2ZMP7, 2ZMR7, 2ZMR8, 2ZMT2, 2ZMT3, 2ZMU7, 2ZMU8, 33Z285, 33Z286, 33Z287, 49H202, 49H203, 49H204, 49H205, 49H206, 49H207, 49H209, 49H210, 49H211, 49H212, 49H214, 49H216, 49H223, 6ECF4, 8C790, 8NEH7, 8RPC3, 8TT52, 8UMC6, 8Y081, 9CHP9, 9CHR2, 9CHR8, 9DUW7, 9DUX0, 9G044, 9HZT0, 9LG54, 9ME43, 9NPN0, 9NPN2, 9TZU8, 9WJR7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSPBL)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2460)
- EDSAL Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Steel (RS1503)
- TENNSCO Decking, Particle Board, 48 in W, 18 in D, natural, Unfinished Finish (PB-4818)
- QUANTUM STORAGE SYSTEMS Blue Plastic Bin Cups (QBC111BL)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC111YL)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- QUANTUM STORAGE SYSTEMS Clear Plastic 4-1/8 in W, 4 in H (WUS224)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV230)
- QUANTUM STORAGE SYSTEMS Blue Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000BL)
- AKRO-MILS Clear Plastic Bin Cups (30102)
- Quantum Storage Systems Bin & Box Accessories