Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Plastic 23-1/2 in L, 15-1/2 in W, 1 in H
Mfr # LID241BL
Zoro # G008613179
product price: $33.45
/ea
Sold in multiples of 3 for $100.35
$100.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Length 23-1/2 in
- Height 1 in
- Width 15-1/2 in
Product Information
- Brand Quantum Storage Systems
- MFR # LID241BL
- Zoro # G008613179
- UPC # 651588309674
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 23-1/2 in |
Height | 1 in |
Width | 15-1/2 in |
Details
Color | Blue |
Material | Plastic |
Type | Lid |
Description
Quantum lid for Stack and Nest shipping containers. Fits SNT240.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Support Shelf Walnut (346WAL)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves (6940)
- AZAR DISPLAYS Interlocking Eyeglass Holder for Slatwall, PK25 (550010)
- CRAFTSMAN Storage, 1000 Series 26" Wide 5 Drawer T (CMST22654BK)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV210)
- QUANTUM STORAGE SYSTEMS Black Polyurethane Wheel Mobile Kit (QFS400)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC111YL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 6 PK (WMS531)
- QUANTUM STORAGE SYSTEMS Blue Plastic Bin Cups (QBC111BL)
- QUANTUM STORAGE SYSTEMS Gray Plastic 23-1/2 in L, 19-1/2 in W, 1 in H (LID231 GY)
- QUANTUM STORAGE SYSTEMS GEC™ Clear Dust Cover Inlays For 22-1/2"Lx17-1/2"W Dividable Grid Containers (DDC93000CL)
- Quantum Storage Systems Bin & Box Accessories