Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Plastic 19-1/2 in L, 15-1/2 in W, 1 in H
Mfr # LID191BL
Zoro # G608613227
product price: $23.19
/ea
Sold in multiples of 6 for $139.14
$139.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Length 19-1/2 in
- Height 1 in
- Width 15-1/2 in
Product Information
- Brand Quantum Storage Systems
- MFR # LID191BL
- Zoro # G608613227
- UPC # 651588309612
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 19-1/2 in |
Height | 1 in |
Width | 15-1/2 in |
Details
Color | Blue |
Material | Plastic |
Type | Lid |
Description
For use with SNT190/SNT195.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-242007CR-1)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-09)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- MOLDED FIBERGLASS Red Fiberglass Lid (9201185280)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS239/240)
- QUANTUM STORAGE SYSTEMS Clear Plastic 5-1/2 in W, 5 in H (WUS230)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV91000CO)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID1711GY)
- QUANTUM STORAGE SYSTEMS DG Cover, Clear, 22-1/2 x 17-1/2 in., PK3, 3 PK (COV93000CL)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID191RD)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (LID191CL)
- Quantum Storage Systems Bin & Box Accessories