Shop All Bin & Box Accessories
Quantum Storage Systems
Blue Plastic 16-1/2 in L, 10-7/8 in W, 1 in H
Mfr # COV92000BL
Zoro # G808639263
original price:
$9.39
9% off
new price: $8.49
/ea
Sold in multiples of 4 for $33.96
$33.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Plastic
- Length 16-1/2 in
- Height 1 in
- Width 10-7/8 in
Product Information
- Brand Quantum Storage Systems
- MFR # COV92000BL
- Zoro # G808639263
- UPC # 651588008119
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 16-1/2 in |
Height | 1 in |
Width | 10-7/8 in |
Details
Description
Use for storage or shipping. Protect contents from damage and dust with these snap-on covers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 6 PK (41224)
- AKRO-MILS Plastic Divider, Black, 10 21/64 in L, 1/4 in W, 4 13/32 in H, 6 PK (402305KY86)
- ZORO SELECT Plastic Pail Lid, Red, Tear tab, 1-3/16in H (ROP2100CVR-TT-R)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200GREY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Stack Bin, 5 in L, 3 in W (LBL5X8)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV240)
- QUANTUM STORAGE SYSTEMS White Plastic Lid (LID2516-8WT)
- QUANTUM STORAGE SYSTEMS Nesting Parts Bin, 10-1/4"X7-1/2"X6", White (NPB1076WT)
- QUANTUM STORAGE SYSTEMS Clear Plastic 4-1/8 in W, 4 in H (WUS224)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV92000CO)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2516-8BL)
- Quantum Storage Systems Bin & Box Accessories