Shop All Bin & Box Accessories
Quantum Storage Systems
Black Plastic Lid
Mfr # COV93000CO
Zoro # G0807633
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- ESD Conductive Yes
- Overall Width 15 5/8 in
- Lid Type Snap-On
Product Information
- Brand Quantum Storage Systems
- MFR # COV93000CO
- Zoro # G0807633
- UPC # 651588008256
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 15 5/8 in |
Overall Length | 20 5/8 in |
Details
Description
Lid, Color Black, Compatible Grainger Part Number 2TB32, 2TB33, 2TB34, 2TB35, Compatible Manufacturer Model Number DG93030CO, DG93060CO, DG93080CO, DG93120CO, Material Plastic, Overall Diameter Not Applicable, Overall Length 20 5/8 in, Overall Width 15 5/8 in, Shape Rectangular, Standards ASTM-D259, For Container Type Dividable Grid Container, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (FS-36-B)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, Red, 9 1/4 in L (QUS221RD)
- DURHAM MFG Compartment Drawer with 6 compartments, Steel (125-17-S1158)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome (SHE18370BZ)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV92000CO)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV91000CO)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS239/240)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- QUANTUM STORAGE SYSTEMS DG Cover, Clear, 10-7/8 x 8-1/4 in., PK10 (COV91000CL)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 8 1/2 in L, 2 1/2 in W (LBL2X8CO)
- BULBHEAD LID GLASS 12 in. RED COPPER (11779-6)
- Quantum Storage Systems Bin & Box Accessories