Shop All Storage Bins
Quantum Storage Systems
150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, Red, 19 3/4 in L
Mfr # QMS532RD
Zoro # G2893231
original price:
$24.38
18% off
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 19 3/4 in L x 12 3/8 in W x 7 7/8 in H
- Load Capacity 150 lb
- Material Polyethylene
- Stackable Yes
- Overall Length 19 3/4 in
Product Information
- Brand Quantum Storage Systems
- MFR # QMS532RD
- Zoro # G2893231
- UPC # 651588021255
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 19 3/4 in L x 12 3/8 in W x 7 7/8 in H |
Overall Length | 19 3/4 in |
Overall Width | 12 3/8 in |
Overall Height | 7 7/8 in |
Inside Width | 11 in |
Inside Length | 16 3/4 in |
Inside Height | 7 1/4 in |
Details
Color | Red |
Load Capacity | 150 lb |
Material | Polyethylene |
Stackable | Yes |
Item | Storage Bin |
Volume Capacity | 1.11 cu ft |
ESD Conductive | No |
For Use With | Mfr. No. DMS532 |
Includes | Handle, Label Holder |
Stacking Capacity | 150 lb |
Mobility | Stationary |
Number of Divider Slots | 0 |
Description
The Quantum Storage Systems QMS532RD Storage Bin is a robust storage solution with ample dimensions to accommodate various items. The bin's inside length measures 16 3/4 inches, while the inside height and width are respectively 7 1/4 inches and 11 inches, providing substantial space for storage. Additionally, the overall measurements of this stationary bin are 19 3/4 in L x 12 3/8 in W x 7 7/8 in H, effectively utilizing available room without compromising on capacity.
Constructed from durable polyethylene material, this red-colored storage bin is designed to withstand a load capacity of up to an impressive150 lb. Its stackable feature allows it to be neatly organized atop similar units or compatible models like Mfr. No. DMS532, optimizing vertical space and promoting efficient use of your workplace area.
This product includes added features such as a handle for ease of transportation and a label holder for straightforward content identification - enhancing organization within your business operations. It should be noted that this model does not include any divider slots nor has ESD conductive properties. With its volume capacity standing at approximately1.11 cubic feet, the QMS532RD Storage Bin offers reliable support for your storage needs.
Constructed from durable polyethylene material, this red-colored storage bin is designed to withstand a load capacity of up to an impressive150 lb. Its stackable feature allows it to be neatly organized atop similar units or compatible models like Mfr. No. DMS532, optimizing vertical space and promoting efficient use of your workplace area.
This product includes added features such as a handle for ease of transportation and a label holder for straightforward content identification - enhancing organization within your business operations. It should be noted that this model does not include any divider slots nor has ESD conductive properties. With its volume capacity standing at approximately1.11 cubic feet, the QMS532RD Storage Bin offers reliable support for your storage needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-3S95)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 11 7/8 in H, Red, 19 3/4 in L (QMS533RD)
- BEHRENS Steel Pail, 12 Qt, Silver (1212)
- HTC Tool Stand, Steel, 500 lb. (HGP-12)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, Green, 19 3/4 in L (QMS532GN)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, Yellow, 19 3/4 in L (QMS532YL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 12 3/8 in W, 7 7/8 in H, Blue, 19 3/4 in L (QMS532BL)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, Blue, 18 in L (SSB461BL)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, Yellow, 11 5/8 in L (QSB802YL)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 10 7/8 in W, 12 1/2 in H, Clear, 17 1/2 in L (QGH600CL)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, Clear, 29 7/8 in L (30293SCLAR)
- Quantum Storage Systems Storage Bins