Shop All Plastic Shelving
Quantum Storage Systems
Additional Wire Plastic Mat Shelves, 42W x 18D
Mfr # RP1842E
Zoro # G608638503
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 42
- Material Metal/Plastic
- Color Ivory
- Depth 18 in
- Height 45 in
Product Information
- Brand Quantum Storage Systems
- MFR # RP1842E
- Zoro # G608638503
- UPC # 651588122860
- Country of Origin China
- Category Plastic Shelving
Dimensions
Overall Width | 42 |
Overall Depth | 18 |
Overall Height | 45 |
Depth | 18 in |
Height | 45 in |
Width | 42 in |
Details
Item | Additional Storage Shelf |
Material | Metal/Plastic |
Color | Ivory |
Description
For use with Quantum Storage PN# RPWR72-1842E
Designed for storage of small parts that might normally fall through wire shelves. Dual layer construction with double hemmed perimeter with marine edge ensures maximum strength while retaining spillage and excellent corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Top-Opening Safe, 15in, Black (DS-RG2050)
- ZORO SELECT Open Head Salvage Drum, Steel, 5 gal, Unlined, Yellow (HM0501)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226RED)
- DURHAM MFG Drawer Bearing Rack (307B-95-D947)
- QUANTUM STORAGE SYSTEMS Additional Wire Plastic Mat Shelves, 36W x 18D (RP1836E)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 18 D, 36 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-1836E)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 30 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2430E)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 36 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2436E)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 36 in W, 24 in H, 1 Shelves, Black (S3624A)
- TOLCO Plastic Shelving, 4 shelves, Dark Gray (60NN30)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 36 in W, 27 in H, 2 Shelves, Black (ST3636B)
- Quantum Storage Systems Plastic Shelving