Shop All Plastic Shelving
Quantum Storage Systems
Additional Wire Plastic Mat, 63H, Post
Mfr # RP63E
Zoro # G108638515
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Blue
- Height 63 in
Product Information
- Brand Quantum Storage Systems
- MFR # RP63E
- Zoro # G108638515
- UPC # 651588099582
- Country of Origin China
- Category Plastic Shelving
Dimensions
Overall Height | 63 |
Height | 63 in |
Details
Item | Replacement Post for Storage Shelving |
Material | Metal |
Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Pigeonhole Bin Unit, 40 Compartments, 8-1/2 in D x 22-1/4 in H x 33-3/4 in W (349-95)
- R&B WIRE PRODUCTS R&B Wire 7558C Crossbar to Fit 58 Rack (7558C)
- 80/20 Roll In T-Nut W/ Ball Spring Sa M5 (13028)
- TENNSCO Boltless Shelf, 30"D x 72"W x 3-1/4"H, Carbon Steel (ZLES-7230)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 18 D, 36 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-1836E)
- QUANTUM STORAGE SYSTEMS Additional Wire Plastic Mat Shelves, 36W x 18D (RP1836E)
- QUANTUM STORAGE SYSTEMS Additional Wire Plastic Mat Shelves, 42W x 18D (RP1842E)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 30 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2430E)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 36 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2436E)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 48x18x74 (PM18487N)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 66"x24", 4-Shelf System (MDS6624X4)
- Quantum Storage Systems Plastic Shelving