Shop All Storage Bins
This Product is Discontinued
Quantum Storage Systems
8 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4 1/8 in W, 3 in H, Black, 5 in L (Discontinued)
Mfr # QUS200CO
Zoro # G5019192
This Product is Discontinued
Key Features
- Overall L x W x H 5 in L x 4 1/8 in W x 3 in H
- Color Black
- Load Capacity 8 lb
- Material Copolymer Polypropylene
- Stackable Yes
Product Information
- Brand Quantum Storage Systems
- MFR # QUS200CO
- Zoro # G5019192
- UPC # 651588202470
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 5 in L x 4 1/8 in W x 3 in H |
Overall Length | 5 in |
Overall Width | 4 1/8 in |
Overall Height | 3 in |
Inside Width | 3 7/16 in |
Inside Length | 4 3/8 in |
Inside Height | 2 3/16 in |
Length | 5 in |
Width | 4 1/8 in |
Height | 3 in |
Overall Length Range | Shorter than 6 in |
Overall Width Range | Narrower than 6 in |
Overall Height Range | Shorter than 4 in |
Outside Height | 3 in |
Outside Length | 5 in |
Overall WxH | 4 1/8 in x 3 in |
Outside Width | 4 1/8 in |
Overall WxLxH | 4 1/8 in x 5 in x 3 in |
Description
ESD Conductive Bin, Color Black, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Overall Height 3 in, Overall Length 5 in, Overall Width 4 1/8 in, Stackable Yes, Weight Capacity 8 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge Yes, Hangable Yes, Hopper Height 2 1/4 in, Hopper Style Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.