Shop All Bin Shelving
Quantum Storage Systems
14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White
Mfr # QFS148-306WT
Zoro # G2117538
product price: $550.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$550.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Color White
- Overall Width 23 5/8 in
- Material 14 Gauge Steel
- Load Capacity 500 lb.
Product Information
- Brand Quantum Storage Systems
- MFR # QFS148-306WT
- Zoro # G2117538
- UPC # 651588165652
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Height | 52 in |
Overall Width | 23 5/8 in |
Bin Width | 3 1/2 in |
Bin Depth | 2 5/8 in |
Depth | 8" |
Overall Length | 10 in |
Height | 52 in |
Width | 23-5/8 in |
Bin Inside Width | 3 1/2 in |
Bin Inside Height | 3 3/4 in |
Bin Height | 3 3/4 in |
Outside Width | 23 5/8 in |
Bin Inside Depth | 2 5/8 in |
Outside Height | 52 in |
Outside Length | 8 in |
Description
Single Sided Tip-Out Bin Rack, Compatible Bin Manufacturer Model Number QTB306WT, Frame Finish Powder Coated, Mounting Location Freestanding, Overall Height 52 in, Overall Length 10 in, Overall Width 23 5/8 in, Weight Capacity 300 lb, Number of Tiers 11, Bin Color White, Bin Inside Depth 2 5/8 in, Bin Inside Height 3 3/4 in, Bin Inside Width 3 1/2 in, Compatible Bin Grainger Part Number 8RJG7, Divider Adjustment Increments Not Applicable, Frame Material Thickness 14 ga, Includes Dividers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, Red, 23 5/8 in L (QSB816RD)
- ROCK SLIDE ENGINEERING ANY TIRE SIZE EZ RACK KIT / BASIC / STEEL (AC-TR-102S)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, BLK (PHF3672 - B)
- SIMPSON STRONG-TIE Hurricane Tie H1 (H1)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Yellow (1875-208YL)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Yellow (QPRS-102YL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Ivory (1275-102IV)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Ivory (QPRS-102IV)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Yellow (1275-207YL)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Black (QPRHA-102BK)
- QUANTUM STORAGE SYSTEMS Plastic Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-109RD)
- Quantum Storage Systems Bin Shelving