Shop All Marking and Warning Tapes
Quantum Marketing Group
DOT-Grade 5.5'H Fiberglass Marker
Mfr # QMG-375-066
Zoro # G502697033
$43.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.75
- Length 66
- Outside Diameter 3.41
- Color White
- Height 0.25
Product Information
- Brand Quantum Marketing Group
- MFR # QMG-375-066
- Zoro # G502697033
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3.75 |
Length | 66 |
Outside Diameter | 3.41 |
Height | 0.25 |
Details
Color | White |
Item - Anti-Slip Tapes | Item |
Description
Use this DOT-Grade 5.5'H Fiberglass Marker to help prevent accidents and protect equipment, by alerting drivers, equipment operators and others to driveways, culverts and field entrances. Optional post driver (Item # 134474, sold separately) makes installation quick and easy. White color. Sold singly. NOTE: You can enhance visibility by adding an optional 18"L x 3"W Reflexite® red/white tape strip (Item # G10020, sold separately).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Dressing Aid, Tan, Wood, Latex Free (640-8110-0000)
- SIGNMISSION OSHA Sign, Face Ladder & Climb Slowly Do, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-WS-D-35-V-13177-10PK)
- LITTLE HOTTIES Hand Warmers, Disposable, Air Activated, Up to 8 Hours, Pack of 40 Pairs (07221)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size M (8) (99-1-9632-8-K)
- BRADY Floor Marking Tape, Yellow, PK65 (104556)
- CONDOR Warning Tape, Roll, 2In W, 30 ft. L (78140)
- 3M Marking Tape, Roll, 4In W, 108 ft. L, Red (471)
- 3M HzrdWrnngTpe767Red/Whte, 2nx3, PK24 (767)
- 5S SUPPLIES VinylStripe 5S X's Square Green, 25PK (VSX-SQUARE-GREEN)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104459)
- 3M Electroplating Tape, 2", Tan, PK24 (70006122181)
- Quantum Marketing Group Marking and Warning Tapes