Shop All Taper Shank Drill Bits
Qualtech
Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 1516 Drill Size Fraction, 09375 Dril
Mfr # DWDTSCT15/16
Zoro # G908046282
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Qualtech
- MFR # DWDTSCT15/16
- Zoro # G908046282
- UPC # 887861052504
- Country of Origin China
- Category Taper Shank Drill Bits
Description
pQualtech Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 1516 in Drill Size Fraction, 09375 in Drill Size Decimal Inch, 1034 in Overall Length, 618 in Cutting Depth, 2 Flutes, 618 in Flute Length, 3 Morse Taper Shank Taper Designation, 118 deg Point, Conventional Point, Right Hand Cutting Direction, Carbide Cutting Edge, Goldp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (J15048)
- DRILL AMERICA 3/8"-40 HSS Plug Hand Tap (DWTST3/8-40P)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (24Z091)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 1/2 Cut L (30573)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- DRILL AMERICA 47/64" 3MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS47/64-3MT)
- DRILL AMERICA 7/16" HSS 1MT Taper Shank Drill Bit (DWDTS7/16)
- DRILLCO 1-1/16, Taper Shank Drill #3 M.T. (1400A204)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/8 (C20524)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 13/16 (53152)
- Qualtech Taper Shank Drill Bits