Shop All Taper Shank Drill Bits
Qualtech
Taper Shank Drill, Heavy Duty, Series DWDTSCO, Imperial, 58 Drill Size Fraction, 0625 Drill S
Mfr # DWDTSCO5/8
Zoro # G608046391
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Qualtech
- MFR # DWDTSCO5/8
- Zoro # G608046391
- UPC # 887861051743
- Country of Origin China
- Category Taper Shank Drill Bits
Description
pQualtech Taper Shank Drill, Heavy Duty, Series DWDTSCO, Imperial, 58 in Drill Size Fraction, 0625 in Drill Size Decimal Inch, 834 in Overall Length, 478 in Cutting Depth, 2 Flutes, 478 in Flute Length, 2 Morse Taper Shank Taper Designation, 135 deg Point, NotchedSplit Point, Right Hand Cutting Direction, HSSCo Cutting Edge, HSSCo, Goldp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANT-TWIST Cantilever Clamp, Steel, 3/8" D Throat (K007R)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1/2 (53432)
- WIHA Open End Wrench, SAE, 3/8" Head Size (20135)
- K-TOOL INTERNATIONAL Extension 1/2" Dr, 3 in L, 1 Pieces, Black Oxide (KTI-33003)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 12 Drill Size Fraction, 05 Drill Siz (DWDTSCT1/2)
- QUALTECH Taper Shank Drill, Heavy Duty, Series DWDTSCT, Imperial, 1516 Drill Size Fraction, 09375 Dril (DWDTSCT15/16)
- QUALTECH Taper Shank Drill, Series DWDTSMM, Metric, 24 mm Drill Size Metric, 09449 Drill Size Decimal (DWDTSMM24.00)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 13/16 (53152)
- DRILL AMERICA 1-3/4" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-3/4-4MT)
- DRILL AMERICA 3" HSS 5MT Taper Shank Drill Bit (DWDTS3INCH)
- DRILL AMERICA 7/8" 2MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS7/8-2MT)
- Qualtech Drill Bits