Shop All Square End Mills
Qualtech
Square End Mill, NonCenter Cutting Single End, Series DWCF, 1316 Diameter Cutter, 412 Overal
Mfr # DWCF348A
Zoro # G708030672
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Qualtech
- MFR # DWCF348A
- Zoro # G708030672
- UPC # 887861157377
- Country of Origin China
- Category Square End Mills
Description
pQualtech p
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, #14-24, 2 Flutes (DWT57115)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 17 mm Short (54TU87)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48544)
- HHIP CNC Mist Coolant Sprayer (8401-0199)
- QUALTECH Square End Mill, Center Cutting Single End, 916 Diameter Cutter, 318 Overall Length, 118 Max (DWCTXL320)
- QUALTECH Square End Mill, Extra Long NonCenter Cutting Single End, Series DWCF, 38 Diameter Cutter, 414 (DWCF912)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (403-2500)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (447-1250)
- HARVEY TOOL End Mill for Composites - Square, 0.0620" (1/16), Length of Cut: 0.1860" (920962)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 13/32x13/16", Shank Dia.: 1/2" (B-1613)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-2500K)
- Qualtech End Mills