Shop All Reduced Shank Drill Bits
Qualtech
Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 1732 Drill Size Fraction, 05312 Dr
Mfr # DWDCO17/32
Zoro # G308045472
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Qualtech
- MFR # DWDCO17/32
- Zoro # G308045472
- UPC # 887861041928
- Country of Origin China
- Category Reduced Shank Drill Bits
Description
pQualtech Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 1732 in Drill Size Fraction, 05312 in Drill Size Decimal Inch, 6 in Overall Length, 3 in Cutting Depth, 2 Flutes, 3 in Flute Length, 12 in Shank, RoundReduced Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Gold, Applicable Materials Stainless Steel, Inconel and Titaniump
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMEX M6.0 x 1.0 D5 Bottoming Chamfer ISO Metric HSS Import Hand Tap, Ground, RH, 4 Flutes (5-775-093)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1090" (7/64) (74409-C3)
- MITUTOYO Mini-Magnetic Stand (7014-10)
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (531985)
- QUALTECH Silver and Deming Drill, Economy, Series DWDRSD, 138 Drill Size Fraction, 1375 Drill Size (DWDRSD1-3/8)
- QUALTECH Silver and Deming Drill, Economy, Series DWDRSD, 1532 Drill Size Fraction, 11562 Drill Size (DWDRSD1-5/32)
- QUALTECH Silver and Deming Drill, Economy Heavy Duty, Series DWDCO, 1316 Drill Size Fraction, 08125 Dr (DWDCO13/16)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 27/32 (52454)
- HANSON Hansen 29-Piece Cobalt M-35 Metal Index Reduced Shank Drill Bit Set (3018002)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 11/16 (C17042)
- WESTWARD Silver/Deming Drill, 53/64, HSS, 118 Deg (4UM79)
- Qualtech Reduced Shank Drill Bits