Shop All Drill Bit Sets
Qualtech
Reduced Shank Drill Set, 2Flute, Imperial System of Measurement, 916 Minimum Drill Bit Size, 1 M
Mfr # DWD1008-SET
Zoro # G808043640
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Qualtech
- MFR # DWD1008-SET
- Zoro # G808043640
- UPC # 887861038959
- Country of Origin China
- Category Drill Bit Sets
Description
pQualtech Reduced Shank Drill Set, 2Flute, Imperial System of Measurement, 916 in Minimum Drill Bit Size, 1 in Maximum Drill Bit Size, 118 deg Drill Point Angle, 8 Piece, Specifications 12 in Round Shank, Right Hand, Conventional Point, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Natural Bucket, Multi-Mix, 5 gal. (46229)
- KD TOOLS 1/4" Drive Metric, 22 pcs (80327)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 250 SBA)
- HENRY 1 Gallon H Waterflex Waterproofing and Crack Prevention Membrane (Henry WaterFlex Waterproofing & Crack Isolation)
- QUALTECH Jobber Length Drill Set, 2Flute, Metric System of Measurement, 1 mm Minimum Drill Bit Size, 13 mm M (DWD4025-SET)
- QUALTECH Jobber Length Drill Set, 2Flute, Imperial System of Measurement, 1 Minimum Drill Bit Size, 60 Max (DWD60J-SET)
- QUALTECH Reduced Shank Drill Set, 2Flute, Imperial System of Measurement, 12 Minimum Drill Bit Size, 1 Ma (DWD833SD-SET)
- QUALTECH Forstner Drill Set, Professional Grade, Imperial System of Measurement, 14 Minimum Drill Bit Size, (DMS70-2016)
- QUALTECH Jobber Length Drill Set, 2Flute, Imperial System of Measurement, 116 Minimum Drill Bit Size, 12 (DWD29J-SET)
- VIKING NORSEMAN DRILL 135-Deg Split Pt 3/8" Jobber Length Steel Twist Drill Bit Set 25-Pc (58660)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #61-#80 (57715)
- Qualtech Drill Bits