Shop All Drill Bit Sets
Qualtech
Reduced Shank Drill Set, 2Flute, Imperial System of Measurement, 12 Minimum Drill Bit Size, 1 Ma
Mfr # DWD833SD-SET
Zoro # G008043631
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Qualtech
- MFR # DWD833SD-SET
- Zoro # G008043631
- UPC # 887861038935
- Country of Origin China
- Category Drill Bit Sets
Description
pQualtech Reduced Shank Drill Set, 2Flute, Imperial System of Measurement, 12 in Minimum Drill Bit Size, 1 in Maximum Drill Bit Size, 118 deg Drill Point Angle, 33 Piece, Specifications 12 in Round Shank, Right Hand, Conventional Point, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdrivers, 1/4 in Tip, Slotted Tip (JK1406RF)
- WILTON Spindle Assy (2900020)
- DRILL AMERICA 1" Die Stocks (DWTDS1INCH)
- BUCKET BOSS Tool Apron, Suede Leather Apron, 11 Pocket, Suede Leather, 11 Pockets (55149)
- QUALTECH Jobber Length Drill Set, 2Flute, Imperial System of Measurement, 116 Minimum Drill Bit Size, 12 (DWD29J-SET)
- QUALTECH Forstner Drill Set, Professional Grade, Imperial System of Measurement, 14 Minimum Drill Bit Size, (DMS70-2016)
- QUALTECH Jobber Length Drill Set, 2Flute, Metric System of Measurement, 1 mm Minimum Drill Bit Size, 13 mm M (DWD4025-SET)
- QUALTECH Jobber Length Drill Set, 2Flute, Imperial System of Measurement, 1 Minimum Drill Bit Size, 60 Max (DWD60J-SET)
- R W THOMPSON 29-Piece Mechanics Length Step Point Drill Bit Set 1/16"-1/2" by 64ths (29KK10)
- KING TOOL 12pc. HSS Drill Bit Set (KTD01C-00)
- DEWALT 5 pc Drill Tap Set (DWADT5SET)
- Qualtech Drill Bit Sets