Shop All Jobber Length Drill Bits
Qualtech
Jobber Length Drill, Economy Heavy Duty, Series DWDCO, Imperial, 716 Drill Size Fraction, 0437
Mfr # DWDCO7/16
Zoro # G308043928
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Qualtech
- MFR # DWDCO7/16
- Zoro # G308043928
- UPC # 887861021265
- Country of Origin China
- Category Jobber Length Drill Bits
Description
pQualtech Jobber Length Drill, Economy Heavy Duty, Series DWDCO, Imperial, 716 in Drill Size Fraction, 04375 in Drill Size Decimal Inch, 512 in Overall Length, 4116 in Cutting Depth, 2 Flutes, 4116 in Flute Length, Round Shank, 135 deg Point, Split Point, Right Hand Cutting, Cobalt Cutting Edge, Cobalt, Gold, Applicable Materials Stainless Steel, Inconel and Titaniump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 33/64 (C17031)
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T25 (82514)
- CAPRI TOOLS 3/8 in Drive 17 mm 6-Point Metric Deep Socket (1-2371)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R606M)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 2.50mm (47253)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2130)
- HHIP 1/2" AR-8 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-0018)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #40 (46110)
- BOSCH 3-7/8" Black Oxide 135 Deg. Jobber Length Drill Bit (BL2142)
- DRILL AMERICA 27/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO27/64)
- IRWIN Bit Dril Percusn3/16Irwn (326002)
- Qualtech Jobber Length Drill Bits