Shop All Extra Long Drill Bits
Qualtech
Aircraft Extension Drill, Heavy Duty, Series GLBCO, 18 Drill Size Fraction, 0125 Drill Size
Mfr # GLBCOX121/8
Zoro # G108044781
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Qualtech
- MFR # GLBCOX121/8
- Zoro # G108044781
- UPC # 887861046220
- Country of Origin China
- Category Extra Long Drill Bits
Description
pQualtech Aircraft Extension Drill, Heavy Duty, Series GLBCO, 18 in Drill Size Fraction, 0125 in Drill Size Decimal Inch, 12 in Overall Length, 158 in Cutting Depth, 2 Flutes, 158 in Flute Length, Round Shank, 135 deg Point, Split Point, Right Hand Cutting Direction, Cobalt Cutting Edge, Cobalt, Gold, Applicable Materials Inconel, Stainless Steel and Titaniump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" L x Metal Cutting Reciprocating Saw Blade (48-01-6187, 48-22-1901)
- KO-KEN ScrewDriver PH2 310mm (168P-2(200))
- VERMONT GAGE Pin Gage, Plus, 1.000 In, Black (911100000)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2951400)
- QUALTECH Extra Length Drill, Series DWDDL, 516 Drill Size Fraction, 03125 Drill Size Decimal Inch, 1 (DWDDL18X5/16)
- QUALTECH Extra Length Drill, Series DWDDL, 18 Drill Size Fraction, 0125 Drill Size Decimal Inch, 8 (DWDDL8X1/8)
- QUALTECH Extra Length Drill, Series DWDDL, 58 Drill Size Fraction, 0625 Drill Size Decimal Inch, 12 (DWDDL12X5/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 18 (DWDDL18X3/8)
- QUALTECH Extra Length Drill, Series DWDDL, 38 Drill Size Fraction, 0375 Drill Size Decimal Inch, 8 (DWDDL8X3/8)
- WALTER Extra Length Drill Bits, unit: inch, Point angle: 140, Hand: Right, Co (DC160-16-11.113A1-WJ30EU)
- DRILL AMERICA 9/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX129/64)
- Qualtech Extra Long Drill Bits