Shop All Hand and Finger Guards
Qualitycare
Universal Rib Belt Support; Male
Mfr # QU33319
Zoro # G304040594
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Qualitycare
- MFR # QU33319
- Zoro # G304040594
- UPC # 654204012354
- Country of Origin China
- Category Hand and Finger Guards
Description
The Universal Rib Belt Support is scientifically engineered to accelerate the healing process and to reduce the body's recovery time. It is carefully designed to protect the body while providing superior comfort and support. Helps stabilize rib and sternum fractures by limiting chest expansion through compression.
Features- Constructed of 6" wide breathable elastic material
- Female belt has contours around bust line and male belt is straight
- Gender: Male
- Rib Circumference: 24" - 60"
- Weight: 0.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: XL (SV712FG (XL))
- NMC Large Format Caution High Voltage Sign (C669RC)
- ENPAC ENPAC® Universal Spill Kit, 20 Gallon (1320-YE)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479S0035BL)
- LEE Tippi Micro-Gel Fingertip Grips, Size 9, Large, Assorted, PK10 (LEE61090)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Large, Orange, 300PK (FC-O-L)
- BERTECH White, Large, 1440 PK (FC-G-L)
- LEE Gel Fingertip Grips, Size 7, Assorted, PK10 (61070)
- BERTECH General Purpose Latex Finger Cots, Powder-Free, 4 Mil Thick, Medium, White (Pack of 1,440) (FC-G-M)
- MAGID 1079 Leather Finger Guards, L, 50PK (1079-L)
- ACL STATICIDE Pink Latex Finger Cots, XL, 720PK (70LA-XL)
- Qualitycare Hand and Finger Guards