Shop All Security Identification Supplies
Quality Resource Group
Lanyard, 16 in, Gray, Blue
Mfr # 23GLYPS
Zoro # G4651787
original price:
$41.99
24% off
new price: $31.89
/pk 10, $3.19/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reflective
- For Use With Badges, ID Cards
- Legend Proud To Be Safe
- Color Blue, Gray
- Material Plastic, Polyester
Product Information
- Brand Quality Resource Group
- MFR # 23GLYPS
- Zoro # G4651787
- Country of Origin United States
- Category Security Identification Supplies
Dimensions
Length | 16 in |
Width | 3/4 in |
Extended Length | 32 in |
Details
Item | Lanyard |
Type | Reflective |
For Use With | Badges, ID Cards |
Legend | Proud To Be Safe |
Color | Blue, Gray |
Material | Plastic, Polyester |
Includes | Breakaway Clasp, O-Ring Attachment |
Description
Lanyard, Reflective, Material Plastic, Polyester, Color Blue, Gray, Length 16 in, Width 3/4 in, Extended Length 32 in, Legend Proud To Be Safe, For Use With Badges, ID Cards, Includes Breakaway Clasp, O-Ring Attachment, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 2x pcs of RCA Female to Female Coupler (CBL-LDR-RC202-1400)
- MIDLAND RADIO SPEAKER, MIC, SHOULDER MOUNT (MROAVPH10)
- ULTRALAST Battery, UL1865-26-2P (UL1865-26-2P)
- GENERAC Generic BL210108BK 12 ft. Computer Power Cord; Black (BL210108BK)
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Green (23GLYSL)
- QUALITY RESOURCE GROUP Badge Holder, Take Safety Everywhere, PK10 (21GBHSE)
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Red, Black (23GLYSA)
- QUALITY RESOURCE GROUP Badge Holder, Safety Begins Here, PK10 (21GBHSH)
- ADVANTUS Lanyards, Card Reel, Clr, PK12 (75473)
- IDENTIPLUS ID Wristband, Adhesive, Green, PK500 (T3-16)
- MONARCH MARKETING Fasteners, Secur-A-Tach, 5"L, 1000 Fasteners, White 1000PK (MNK18800)
- Quality Resource Group Security Identification Supplies