Shop All Mailer Envelopes
Quality Park
Window Envelope, White, Paper, PK500
Mfr # QUA21316
Zoro # G5555943
product price: $68.99
/pk 500, $0.14/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 1
- Width 9-1/2 in
- Window Position Lower Left
- Envelope Size #10
Product Information
- Brand Quality Park
- MFR # QUA21316
- Zoro # G5555943
- UPC # 085227213167
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Envelope Size | #10 |
Length | 4.13 in |
Window Height | 1 1/8 in |
Height | 4 1/8 in |
Window Width | 4 1/2 in |
Window Size | 4.5 x 1.13 |
Details
Item | Envelopes/Mailers |
Color | White |
Number of Windows | 1 |
Window Position | Lower Left |
Material | Paper Stock |
Security Tint | No |
Industry Number | #10 |
Envelope Closure | Gummed Flap |
Closure | Gummed Flap |
Closure Type | Gummed |
Finish | Wove |
Flap Type | Commercial |
Seam Type | Diagonal |
Opening | Open Side |
Features | Address Window |
Description
Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Security Tint No, Number of Windows 1, Window Position Bottom Left, Window Height 1 1/8 in, Window Width 4 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS BUSINESS FORMS Five-Part Laser Forms and Envelopes, 1099-MISC, Five-Part Carbonless, 8.5 x 5.5, PK10, 10PK (22907KIT)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 20", Kraft, 10/Bundle (493U48)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags w/Hang Hole, 3" x 5", Clear, 1000/Case (PB6705)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Green Wire Tag, Includes 12" Wire, Pk1000 (4WLA6)
- QUALITY PARK Envelope, Catalg, 1Stcls, 9X12 Pk (QUAR1470)
- QUALITY PARK Envelope, Catlg, 1Stcls, 10X13 Pk (QUAR1590)
- QUALITY PARK Quality Park Products QUA64007 Photo-Document Mailer- 24 Pt.- 6in.x8in.- White (QUA64007)
- QUALITY PARK Envelope, Mailer, Jumbo, 18X23 Pk (QUAR5121)
- QUALITY PARK Envelope, Expansion, 12X16X4 Pk (QUAR4497)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA67539)
- QUALITY PARK Envelope, Mailer, Jumbo, 14X20 Pk (QUAR5106)
- Quality Park Mailing Tubes & Cartons