Shop All Mailer Envelopes
Quality Park
Window Envelope, White, Paper, PK100
Mfr # QUA54692
Zoro # G5491123
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Number of Windows 1
- Width 12-1/2 in
- Window Position Upper Right
- Envelope Size #10
Product Information
- Brand Quality Park
- MFR # QUA54692
- Zoro # G5491123
- UPC # 085227546920
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12-1/2 in |
Envelope Size | #10 |
Length | 9 in |
Height | 9 in |
Window Height | 1 in |
Window Width | 4 in |
Window Size | 4.5 x 1 |
Details
Item | Envelopes/Mailers |
Color | White |
Number of Windows | 1 |
Window Position | Upper Right |
Material | Paper Stock |
Security Tint | No |
Industry Number | #10 |
Closure | Self-Adhesive |
Envelope Closure | Self Adhesive |
Closure Type | Redi-Seal Adhesive |
Opening | Open End |
Format/Border | USPS First Class Mail Format & Border |
Preprinted Message | First Class Mail; Enclosed Insurance Claim Forms; Do Not Bend or Fold |
Seam Type | Center |
Flap Type | Cheese Blade |
Finish | Wove |
Description
Window Envelopes, Envelope Closure Self Adhesive, Paper Stock, White, Envelope Size #10, Height 9 in, Width 12 1/2 in, Security Tint No, Number of Windows 1, Window Position Top Right, Window Height 1 in, Window Width 4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Altalink C8170, B8170 (008R08102)
- SHURTAPE Filament Tape, 24mm x 55m, 4.8 mil, PK36 (GS 490)
- BUSINESS SOURCE 1/3-Cut Tab Colored File Folders, PK100 (21274)
- PRINTY 5-In-1 Date Stamp Replacement Pad (TDTP4750BR)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA21316)
- QUALITY PARK Quality Park Products QUA64007 Photo-Document Mailer- 24 Pt.- 6in.x8in.- White (QUA64007)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24550)
- QUALITY PARK Envelope, Mailer, Jumbo, 14X20 Pk (QUAR5106)
- QUALITY PARK QualityPrk, WINDOW ENVELOPE, #10, BANKERS FLAP, GUMMED CLOSURE, 4.13 X 9.5, WHITE, 500PK (21412)
- QUALITY PARK Envelope, Rstp, Pln, 11.5X14.5 Pk (QUA44834)
- STAYFLATS Self-Seal Flat Mailers, 7" x 9", White, 100/Case (RM10SS)
- Quality Park Mail Supplies