Shop All Mailer Envelopes
Quality Park
Recycled Mailer, Wht, Polypropylene, PK100
Mfr # QUA46200
Zoro # G5580897
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 17"
- Length 14"
- Material Chipboard
- Industry Number #5 1/2
Product Information
- Brand Quality Park
- MFR # QUA46200
- Zoro # G5580897
- UPC # 085227462008
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 17" |
Length | 14" |
Usable Width | 14 in |
Usable Length | 17 in |
Outside Width | 14 in |
Outside Length | 17 in |
Details
Item | Catalog Mailers |
Color | White |
Material | Chipboard |
Industry Number | #5 1/2 |
Closure Type | Peel Off Adhesive |
Mailer Type | Flat |
Pre-Printed Address Lines | No |
Closure Style | Self Sealing |
With Tear Strip | Yes |
Mailer Number | #5 |
Opening | Open End |
Seam Type | Weld |
Features | Perforated Tear Strip |
Flap Type | Square |
Description
Catalog Mailers, Material Chipboard, Mailer Type Flat, Closure Style Self Sealing, Color White, Usable WxL 14 in x 17 in, Usable Width 14 in, Usable Length 17 in, Outside WxL 14 in x 17 in, Outside Width 14 in, Outside Length 17 in, Mailer Number #5, With Tear Strip Yes, Pre-Printed Address Lines No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Expo® Dry Erase Markers, Black, 12/Case (BDEMARKERBK)
- X-ACTO X202 #2 Blade 5/Card (XW202E)
- ISHIDA Digital Compact Bench Scale 100 oz. Capacity (IPC)
- DUCK BRAND ENVELOPE PAD 8.5X11 PK5 (284692)
- QUALITY PARK QualityPrk, COLORED ENVELOPE, #10, BANKERS FLAP, GUMMED CLOSURE, 4.13 X 9.5, GREEN, 25PK (11135)
- QUALITY PARK SURVIVOR, CATALOG MAILERS MADE OF DUPONT TYVEK, REDI-STRIP CLOSURE, 14.25 X 20, WHITE, 25PK (R5106)
- QUALITY PARK Tamper-Indicating Envelopes- 10 in. x 13 in.- 100-PK- Kraft, 100PK (QUA44420)
- QUALITY PARK QualityPrk, JUMBO SIZE KRAFT ENVELOPE, FOLD FLAP CLOSURE, 15 X 20, BROWN KRAFT, 25PK (42355)
- QUALITY PARK Envelope, Security, #9, Dblwin Pk (QUA24519)
- QUALITY PARK Envelope, Mailer, Jumbo, 18X23 Pk (QUAR5121)
- BAZIC PRODUCTS Bazic #6 3/4 Security Envelope w/ Gummed Closure, 1920PK (5048)
- Quality Park Mailer Envelopes