Shop All Business Envelopes
This Product is Discontinued
Quality Park
Packing List Envelope, Orange, PK1000 (Discontinued)
Mfr # QUA46897
Zoro # G5558481
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Envelope Closure Self-Adhesive
- Color Orange
- Closure Self-Adhesive
- Width 4-1/2"
Product Information
- Brand Quality Park
- MFR # QUA46897
- Zoro # G5558481
- UPC # 085227468970
- Country of Origin China
- Category Business Envelopes
Dimensions
Width | 4-1/2" |
Height | 5-1/2" |
Outside Height | 5 1/2 in |
Outside Length | 5 1/2 in |
Exterior Dimensions | 4.5 x 5.5 |
Details
Item | Packing List Envelope |
Material | Plastic |
Envelope Closure | Self-Adhesive |
Color | Orange |
Closure | Self-Adhesive |
Message | Packing List Enclosed |
Message Location | Centered |
Opening Location | Top Loading |
Packing List Type | General Purpose |
Features | Full-Print Front—Printed "PACKING LIST ENCLOSED." Printing and bright orange background conceal enclosure contents for added security. |
Format/Border | Full-Print Front, No Border |
Flap Type | Square |
Seam Type | Weld |
Weight | 7 lbs |
Exterior Material(s) | Plastic |
Preprinted Message | Packing List Enclosed |
Description
Packing List Envelope, Packing List Type General Purpose, Opening Location Top Loading, Message Packing List Enclosed, Outside Height 5 1/2 in, Outside Length 5 1/2 in, Color Orange, Message Location Centered, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.