Shop All Business Envelopes
Quality Park
Invitation Envelope, White, Paper, PK100
Mfr # QUA36217
Zoro # G5726052
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Side
- Envelope Size A2
- Envelope Closure Gummed Flap
- Color White
Product Information
- Brand Quality Park
- MFR # QUA36217
- Zoro # G5726052
- UPC # 085227362179
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | A2 |
Height | 4 3/8 in |
Width | 5 3/4 in |
Exterior Dimensions | 4.38 x 5.75 |
Trade Size | A-2 |
Details
Item | Invitation Envelope |
Material | Paper |
Opening | Side |
Envelope Closure | Gummed Flap |
Color | White |
Closure | Gummed Flap |
Seam Type | Side |
Exterior Material(s) | Paper Stock |
Flap Type | Square |
Weight | 0.964 lbs |
Finish | Wove |
Basis Weight | 24 lb Bond |
Description
Invitation Envelope, Material Paper, Envelope Closure Gummed Flap, Color White, Envelope Size A2, Height 4 3/8 in, Width 5 3/4 in, Opening Side, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HART PUZZLES Dinosaur Cool (HPA115)
- CLC WORK GEAR Cell Phone Holder 2-1/4"Wx4"H, Black (5124)
- ACROPRINT Payroll Card for Time Clock ES1000, PK100 (09-9111-000)
- MUSGRAVE PENCIL CO No. 2 Wood Case Hex Pencils, Assorted Colors, PK144 (DHEX99)
- QUALITY PARK Expandable Envelope, Lt Brown, Kraft, PK25 (QUA93334)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA37597)
- QUALITY PARK No-Tear Envelope, White, Paper, PK100 (QUA77390)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37790)
- QUALITY PARK Envelope, 6-1/2"X9-1/2", Catalog, Wht, PK100 (44334)
- QUALITY PARK Catalog Envelope, Brown, Rec Kraft, PK100 (QUA38190)
- PENDAFLEX Front View Envelope, Asst, Poly, PK4 (PFX90016)
- Quality Park Business Envelopes