Shop All Business Envelopes
Quality Park
Interoffice Envelope, Lt.Brwn, Kraft, PK100
Mfr # QUA63666
Zoro # G5662684
product price: $67.45
/pk 100, $0.67/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #97
- Envelope Closure Self Adhesive
- Color Brown
Product Information
- Brand Quality Park
- MFR # QUA63666
- Zoro # G5662684
- UPC # 085227636669
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #97 |
Height | 10 in |
Width | 13 in |
Trade Size | #97 |
Exterior Dimensions | 10 x 13 |
Details
Item | Interoffice Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | Brown |
Closure | Resealable Self-Adhesive |
Preprinted Message | Inter-Department Delivery; Name; Department |
Seam Type | Center |
Flap Type | Cheese Blade |
Exterior Material(s) | Kraft Paper Stock |
Weight | 4.999 lbs |
Basis Weight | 28 lb Bond |
Format/Border | Two-Sided Three-Column Format, No Border |
Description
Interoffice Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Envelope Size #97, Height 10 in, Width 13 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Magnetic Dry Erase White Board, 48 x 36 (B880024)
- SHARPIE Black, Blue, Red, Green Permanent Marker Set, Bullet Tip, 4 PK (22474)
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 36", Kraft, 25/Bundle (11R281)
- LEXMARK C341XK0 Extra Hi-Yield Return Program Toner Cartridge, 4500 PY, Black (C341XK0)
- QUALITY PARK Filing Envelope, Cameo Buff, PK100 (QUA89606)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK500 (QUA37555)
- QUALITY PARK Catalog Envelope, Brown, Rec Kraft, PK100 (QUA38190)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37790)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK250 (QUA43862)
- QUALITY PARK QualityPrk, FILING ENVELOPES, LEGAL SIZE, CAMEO BUFF, 100PK (89606)
- UNIVERSAL Envelope, 6 x 9, Clasp, Brown, PK100 (UNV35260)
- Quality Park Business Envelopes