Shop All Mailer Envelopes
Quality Park
Colored Paper String/Button Inter, PK100
Mfr # QUA63574
Zoro # G5078672
product price: $97.15
/pk 100, $0.97/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 13 in
- Length 10 in
- Material Paper Stock
- Industry Number #97
Product Information
- Brand Quality Park
- MFR # QUA63574
- Zoro # G5078672
- Country of Origin Mexico
- Category Mailer Envelopes
Dimensions
Width | 13 in |
Length | 10 in |
Details
Item | Colored Paper String/Button Inter,PK100 |
Color | Red |
Material | Paper Stock |
Industry Number | #97 |
Closure Type | String & Button |
Seam Type | Center |
Format/Border | One-Sided Five-Column Format, No Border |
Preprinted Message | Inter-Department Delivery; Date; Deliver To; Department; Sent By; Department |
Flap Type | Cheese Blade |
Opening | Open End |
Description
Colored Paper String/Button Inter,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA High-Gloss Photo Paper, 10 mil, 4 x 6, High-Gloss White, PK100 (IVR99546)
- ZERUST 12" x 18" Poly Bags, PK 500 (025-M-00023)
- UNI-BALL Pen, Jetstream-Rt, 1.0Mm, PK3 (UBC73840)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Asstd Colors, 1"x1.75", PK120 (UNV99010)
- QUALITY PARK Multimedia Mailer, Wht, Paperboard, PK10 (QUA64112)
- QUALITY PARK REDI-SEAL CATALOG ENVELOPE, 6 1/2 X 9 1/2, BROWN KRAFT, 100PK (43367)
- QUALITY PARK Envelope, Mailer, Jumbo, 18X23 Pk (QUAR5121)
- QUALITY PARK QualityPrk, OPEN-SIDE BOOKLET ENVELOPE, #15, HUB FLAP, GUMMED CLOSURE, 10 X 15, UFF, 100PK (54416)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24559)
- QUALITY PARK Tyvek Expansion Mailer- White - 10 x 13 x 2 in. (R4611)
- TAPE LOGIC Tape Logic® Transportation Envelopes, "Documents Enclosed", 5 1/2" x 10", Printed Clear, 1000/Case (PL496)
- Quality Park Mailing Tubes & Cartons