Shop All Business Envelopes
Quality Park
Coin Envelope, Light Brown, Kraft, PK500
Mfr # QUA50262
Zoro # G5760517
product price: $32.75
/pk 500, $0.07/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Gummed Flap
- Envelope Size #3
- Color Brown
Product Information
- Brand Quality Park
- MFR # QUA50262
- Zoro # G5760517
- UPC # 085227502629
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #3 |
Width | 4 1/4 in |
Height | 2 1/2 in |
Trade Size | #3 |
Exterior Dimensions | 2.5 x 4.25 |
Details
Item | Coin Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Gummed Flap |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Flap Type | Square |
Basis Weight | 28 lb Bond |
Weight | 2.27 lbs |
Description
Coin Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #3, Height 2 1/2 in, Width 4 1/4 in, Opening Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Case (M211-HC)
- UST Regular Duty, Side Action Sealer for 1/2 Steel Straps (UST 1116)
- PACON Paper, Bond, Neon, 24#, Ltr, Pnk Pk (PAC104319)
- HOUSE OF DOOLITTLE Earthscapes Scenic Desk Pad Calendar, 18 1/2 x 13, 2020 (1476)
- QUALITY PARK Business Envelope, Lt.Brown, Kraft, PK500 (QUA11362)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37763)
- QUALITY PARK QualityPrk, FILING ENVELOPES, LEGAL SIZE, CAMEO BUFF, 100PK (89606)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA90070)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50560)
- QUALITY PARK Invitation Envelope, Red, Paper, PK25 (QUA11134)
- ALMORE INDUSTRIES Envelope For Key Card, Generic, 500PK (S-KEN-GEN)
- Quality Park Business Envelopes