Shop All Business Envelopes
Quality Park
Coin Envelope, Light Brown, Kraft, PK500
Mfr # QUA50160
Zoro # G5614585
product price: $32.59
/pk 500, $0.07/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #1
- Envelope Closure Gummed Flap
- Color Brown
Product Information
- Brand Quality Park
- MFR # QUA50160
- Zoro # G5614585
- UPC # 085227501608
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #1 |
Width | 3 1/2 in |
Height | 2 1/4 in |
Trade Size | #1 |
Exterior Dimensions | 2.25 x 3.5 |
Details
Item | Coin Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Closure | Gummed Flap |
Weight | 1.32 lbs |
Exterior Material(s) | Kraft Paper Stock |
Seam Type | Center |
Flap Type | Square |
Basis Weight | 20 lb Bond |
Features | Extended Square Flap |
Description
Coin Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #1, Height 2 1/4 in, Width 3 1/2 in, Opening Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES CARDBOARD BIN BOX (CARTON OF 50) (78208)
- FELLOWES Fellowes FEL00723 Standard Magazine Storage File;3.88 in. x 9.25 in. x 11.75 in.;WE-BE (FEL00723)
- TAPE LOGIC Tape Logic® Pre-Printed Carton Sealing Tape, "Stop / Alto", 2.2 Mil, 3" x 110 yds, Red/White, 24/Case (T905P13)
- ZORO SELECT Corrugated Boxes, 24" x 17" x 15", Kraft, 15/Bundle (493U06)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK25 (QUA42356)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63564)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK25 (QUA42353)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37775)
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA43055)
- QUALITY PARK Invitation Envelope, White, Paper, PK50 (QUA10742)
- ASP We Owe (Plain), 5 2/3" X 9 1/4" - 4 Part, 100 Per Pack Pk (871)
- Quality Park Mail Supplies