Shop All Business Envelopes
Quality Park
Catalog Envelope, White, Paper, PK500
Mfr # QUA40788
Zoro # G5554236
product price: $97.99
/pk 500, $0.20/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Closure Gummed Flap
- Envelope Size #1
- Color White
Product Information
- Brand Quality Park
- MFR # QUA40788
- Zoro # G5554236
- UPC # 085227407887
- Country of Origin United States
- Category Business Envelopes
Dimensions
Envelope Size | #1 |
Width | 9 in |
Height | 6 in |
Exterior Dimensions | 6 x 9 |
Trade Size | #1 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | White |
Closure | Gummed Flap |
Seam Type | Center |
Exterior Material(s) | Paper Stock |
Features | 24 lb Bond Weight Paper Stock |
Weight | 8.84 lbs |
Flap Type | Square |
Basis Weight | 24 lb Bond |
Finish | Wove |
Description
Catalog Envelopes, Material Paper, Envelope Closure Gummed Flap, Color White, Envelope Size #1, Height 6 in, Width 9 in, Opening Top, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Ink Cartridge, Magenta (B3P20A)
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891 (EA) (R3027)
- 3M Self-Stick Wall Pad White 20 In X 23 In (566)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Width: 25" (56KZ54)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50562)
- QUALITY PARK Envelope, Clsp, Hvydty, 10X13 Pk (QUA38497)
- QUALITY PARK Catalog Envelope, White, Wove, PK100 (QUA43317)
- QUALITY PARK Packing List Envelope, Orange, PK100 (QUA46894)
- QUALITY PARK Catalog Envelope, Ntrl, Cameo Buff, PK100 (QUA54416)
- QUALITY PARK No-Tear Envelope, White, Paper, PK100 (QUA77390)
- ASP Hvy Dty Deal Envelopes (Deal Jackets) Plain, 9 3/8" X 11 3/4": Buff Pk (5521)
- Quality Park Mail Supplies